BRAIDED NYLON MASON TWINE GLO ORANGE, 4PK
- Mfr # 14662-145-1000
- Zoro # G516342271
product price:Â
$
78.19
/pk of 4, $19.55/ea
Key Features
Rope Material
Nylon
Width
2 1/2 in
Includes
4 Braided Rolls
Size
18 x 1090'
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14662-145-1000
- Zoro #
- G516342271
- UPC #
- 764083454876
- Country of Origin
- United States
- Rope Material
- Nylon
- Item
- Nylon Mason Twine,1 lb. Braided,18 x 1
- Color
- Orange
- Includes
- 4 Braided Rolls
- Rope Application
- Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
- Application
- Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
- Material
- Nylon mason Twine
Dimensions
- Width
- 2 1/2 in
- Size
- 18 x 1090'
- Length (In.)
- 2.5 in
Description
NYLON MASON TWINE 18 X 1000' GLO ORANGE 1LB BRAIDED4pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.