BRAIDED NYLON MASON TWINE GLO ORANGE, 6PK
- Mfr # 14662-145-250
- Zoro # G416342135
product price:Â
$
38.15
/pk of 6, $6.36/ea
Key Features
Rope Material
Filament Nylon
Width
1.75 in
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
Material
Nylon mason Twine
Size
18 x 275'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14662-145-250
- Zoro #
- G416342135
- UPC #
- 764083453268
- Country of Origin
- United States
Dimensions
- Width
- 1.75 in
- Size
- 18 x 275'
- Length (In.)
- 1.75 in
Details
- Rope Material
- Filament Nylon
- Item
- Nylon Mason Twine,1/4 lb. Braided,18
- Color
- GLO ORANGE
- Application
- Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
- Material
- Nylon mason Twine
- Rope Application
- Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
- Includes
- 6 Braided Rolls
Description
NYLON MASON TWINE 18 X 250' GLO ORANGE 1/4LB BRAIDED 6pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.