BRAIDED NYLON MASON TWINE GLO PINK, 6PK

  • Mfr # 14662-175-500

  • Zoro # G916342284


product price:  $63.55
/pk 6, $10.59/ea

Key Features

Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
Rope Material
Filament Nylon
Size
18 x 550'
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14662-175-500
Zoro #
G916342284
UPC #
764083753818
Country of Origin
United States

Dimensions

Size
18 x 550'
Length (In.)
2 in
Width
2 in

Details

Color
GLO PINK
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
Rope Material
Filament Nylon
Item
Nylon Mason Twine,1/2 lb. Braided,18
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Includes
6 Braided Rolls
Material
Nylon mason Twine

Description

NYLON MASON TWINE 18 X 500 GLO PINK 1/2LB BRAIDED 6pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.