BRAIDED NYLON MASON TWINE GREEN, 4PK

  • Mfr # 14662-39-1000

  • Zoro # G916342192


product price: $78.19
/pk 4, $19.55/ea
Free Shipping & Returns

Key Features

Length (In.)
2.5 in
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
Size
18 x 1090'
Includes
4 Braided Rolls
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14662-39-1000
Zoro #
G916342192
UPC #
764083039684
Country of Origin
United States

Dimensions

Length (In.)
2.5 in
Size
18 x 1090'
Width
2.5 in

Details

Item
Nylon Mason Twine,1 lb. Braided,18 x 1
Color
GREEN
Application
Used in construction, boating, farming, and general utility applications to quickly and accurately ensure masonry is level
Includes
4 Braided Rolls
Rope Application
Ideal for masonry, chalk line, duck decoy line, net repair, and many other general uses
Material
Nylon mason Twine
Rope Material
Filament Nylon

Description

NYLON MASON TWINE 18 X 1000' GREEN 1LB BRAIDED4pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.