This item is Discontinued.

Mutual Industries Burlap Fabric, 100 yd. Length x 48" Width, 16 Inch W, 16 Inch L, Beige 44004-100-48

Burlap Fabric, 100 yd. Length x 48" Width, 16 Inch W, 16 Inch L, Beige (Discontinued)

  • Mfr # 44004-100-48
  • Zoro # G2862140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44004-100-48
Zoro #
G2862140
UPC #
-
Country of Origin
United States

Dimensions

Width
16 Inch
Length
16 Inch
Height
48 Inch
Depth
16 Inch

Details

Item
Burlap Fabric,100 yd. Length x 48" Width
Color
Beige
Material
Burlap
Features
Versatile and is available In untreated rolls of 48" x 100 yd
For Use With
Uses include rope, nets, sandbags, camouflage tents and clothing, draperies, furniture upholstery including chair arms and backs and as a support for seating springs, bedding, backing for rugs, table linens and even linoleum.
Weight
75 Pounds
Application
Used in a variety of reasons and mostly placed on the ground to act as a barrier

Description

Burlap Fabric,100 yd. Length x 48 In. Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.