
Cable Tie, 11 in L, 0.40 in Max Bundle Dia., Neon Blue, Nylon, 100 PK
Mfr # 14970-11 NBL
Zoro # G405443478
product price: $25.19
/pk 100, $0.25/eaKey Features
Width
5 in
Nominal Max. Bundle Dia.
0.40 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14970-11 NBL
Zoro #
G405443478
UPC #
764083970116
Country of Origin
United States
Dimensions
Nominal Length
11 in
Width
5 in
Nominal Max. Bundle Dia.
0.40 in
Details
Item
Cable Tie
Color
Neon Blue
Material
Nylon
Description
These 11"L Zip ties have a million uses. Pkg. of 100.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.