
Cable Tie, 11 in L, 0.45 in Max Bundle Dia., Neon Green, Nylon, 100 PK
Mfr # 14970-11 NGR
Zoro # G602696622
product price:Â $23.59
/pk 100, $0.24/eaKey Features
Width
5 in
Nominal Max. Bundle Dia.
0.45 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14970-11 NGR
Zoro #
G602696622
UPC #
764083970260
Country of Origin
Unknown
Dimensions
Nominal Length
11 in
Width
5 in
Nominal Max. Bundle Dia.
0.45 in
Details
Item
Cable Tie
Color
Neon Green
Material
Nylon
Description
These 11"L Zip ties have a million uses. Pkg. of 100.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.