Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 11 in L, Neon Yellow, Plastic, 2 PK

  • Mfr # M14970-138-11

  • Zoro # G2869752


product price: $32.15
/pk 2, $16.08/ea

Key Features

Width
4 in
Material
Plastic
Features
Packed in convenient 100 piece poly bags
Application
To be used for many different color coding and fastening applications
Weight
1.5 pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14970-138-11
Zoro #
G2869752
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
11 in
Width
4 in
Height
11 in
Depth
1 in

Details

Item
Cable Tie
Color
Neon Yellow
Material
Plastic
Features
Packed in convenient 100 piece poly bags
Application
To be used for many different color coding and fastening applications
Weight
1.5 pounds
For Use With
Fasterners that bundle your cable and wires together to keep them organized. Also, Protecting against ticks, moqguitoes, and snakebites

Description

Multi-Purpose Locking Ties,11 In.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.