
Caution Tape, Red, 3 in W x 1000 ft L, 3 mil Thick
Mfr # 17779-50-3000
Zoro # G116345610
product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
Key Features
Legend
Peligro Danger
Width
3 in
Length
1000 ft
Thickness
3 mil
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17779-50-3000
Zoro #
G116345610
UPC #
764083790646
Country of Origin
United States
Dimensions
Width
3 in
Length
1000 ft
Thickness
3 mil
Details
Legend
Peligro Danger
Item
Caution Tape
Color
Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.