Zoro Homepage

Cl2 Ansi Lime Solid Non Durable Fr 2X

  • Mfr # 84900-0-105

  • Zoro # G2860129


product price: $26.29
/ea

Key Features

Material
Polyester
Features
Flame Retardant, Solid
Length
1 in
For Use With
Construction sites
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84900-0-105
Zoro #
G2860129
UPC #
-
Country of Origin
United States

Dimensions

Size
2X- large
Length
1 in
Width
10 in
Depth
1 in

Details

Item
ANSI Class 2 Non Durable Flame Retardant
Color
Lime
Material
Polyester
Features
Flame Retardant, Solid
For Use With
Construction sites
Application
Wearing in Construction sites
Weight
1 pound

Description

ANSI Class 2 Non Durable Flame Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.