
Cl2 Ansi Lime Solid Non Durable Fr 3X
Mfr # 84900-0-106
Zoro # G2860110
product price: $28.15
/eaKey Features
Material
Polyester
For Use With
Construction sites
Length
1 in
Features
Flame Retardant, Solid
Application
Wearing in Construction sites
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84900-0-106
Zoro #
G2860110
UPC #
-
Country of Origin
United States
Dimensions
Size
3x-large
Length
1 in
Depth
1 in
Width
10 in
Details
Item
ANSI Class 2 Non Durable Flame Retardant
Color
Lime
Material
Polyester
For Use With
Construction sites
Features
Flame Retardant, Solid
Application
Wearing in Construction sites
Weight
1 pound
Description
ANSI Class 2 Non Durable Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.