Zoro Homepage

Cl2 Ansi Orange Mesh Non Durable Fr Xl

  • Mfr # 20035-0-104

  • Zoro # G2860031


product price: $24.19
/ea

Key Features

ANSI Class
2
Material
Polyester
For Use With
Construction sites
Features
FR Reflective silver tape
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20035-0-104
Zoro #
G2860031
UPC #
-
Country of Origin
United States

Dimensions

Size
X-Large
Length
1 in
Width
10 in
Depth
1 in

Details

Item
FR Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
For Use With
Construction sites
Features
FR Reflective silver tape
Application
Used for wearing in Construction settings
Weight
1 pound

Description

ANSI Class 2 Non Durable Flame Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.