Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cl2 Ansi Orange Solid Non Durable Fr 3X

  • Mfr # 84910-0-106

  • Zoro # G2860153


product price: $26.29
/ea

Key Features

Material
Polyester
Length
1 in
For Use With
Construction sites
Features
Flame Retardant, Solid
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84910-0-106
Zoro #
G2860153
UPC #
-
Country of Origin
United States

Dimensions

Size
3x-large
Length
1 in
Width
10 in
Depth
1 in

Details

Item
ANSI Class 2 Non Durable Flame Retardant
Color
Orange
Material
Polyester
For Use With
Construction sites
Features
Flame Retardant, Solid
Application
Used for wearing in Construction settings
Weight
1 pound

Description

ANSI Class 2 Non Durable Flame Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.