Zoro Homepage

Cl3 3Pc Ansi Rainsuit Lime Size Xl

  • Mfr # 14511-4

  • Zoro # G2858263


product price: $30.99
/ea

Key Features

Size
X-Large
Material
PVC
Color
GLO LIME
Height
12 Inch
Length
1 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14511-4
Zoro #
G2858263
UPC #
-
Country of Origin
United States

Dimensions

Size
X-Large
Height
12 Inch
Length
1 Inch
Width
10 Inch
Depth
1 Inch

Details

Item
PVC/High Visibility Polyester AN,3 Piece
Material
PVC
Color
GLO LIME
Fabric Weight
1 Pound
Features
2" silver reflective tape on front and back
Application
Worn in raining weather to protect a worker from the rain
For Use With
To be worn over the clothing in a construction environment

Description

PVC/High Visibility Polyester AN,3 Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.