
Class 2 Non Durable Flame Retardant, Large
Mfr # 84910-0-103
Zoro # G2860101
product price: $23.35
/eaKey Features
Material
Polyester
For Use With
Construction sites
Features
Flame Retardant, Solid
Length
1 in
Application
Used for wearing in Construction settings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84910-0-103
Zoro #
G2860101
UPC #
-
Country of Origin
United States
Dimensions
Size
LARGE
Length
1 in
Depth
1 in
Width
10 in
Details
Item
ANSI Class 2 Non Durable Flame Retardant
Color
Orange
Material
Polyester
For Use With
Construction sites
Features
Flame Retardant, Solid
Application
Used for wearing in Construction settings
Weight
1 pound
Description
ANSI Class 2 Non Durable Flame Retardant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.