This item is Discontinued.

Mutual Industries Cloth Signal Traffic Warning Flag, Green, GREEN, CLOTH, 1 Inch Length 14966-39-18

Cloth Signal Traffic Warning Flag, Green, GREEN, CLOTH, 1 Inch Length (Discontinued)

  • Mfr # 14966-39-18
  • Zoro # G2862061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14966-39-18
Zoro #
G2862061
UPC #
-
Country of Origin
United States

Dimensions

Height
24 Inch
Length
1 Inch
Width
1 Inch
Depth
1 Inch

Details

Item
Cloth Signal Traffic Warning Flag,Green
Color
GREEN
Material
CLOTH
Features
Lightweight packs of 10
For Use With
Rail Yards and construction equipment
Weight
5 pounds

Description

Cloth Signal Traffic Warning Flag,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.