Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Curing Blanket, 3 Layer, Orange, 6 FT X 25 FT

  • Mfr # 17700-0-625

  • Zoro # G422646548


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Width
6 ft
Color
Orange
Material
HDPE Woven
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17700-0-625
Zoro #
G422646548
UPC #
764083005740
Country of Origin
China

Dimensions

Width
6 ft
Length
25 ft

Details

Item
Curing Blanket
Color
Orange
Material
HDPE Woven

Description

Curing blanket helps maintain optimal, consistent temperatures and moisture levels for curing concrete, epoxy, or other materials by providing insulation.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.