Cone Sign, No Parking, PK2, 8 Inch Height, .5 inch Width

  • Mfr # M17729-0-3

  • Zoro # G2862341


product price: $27.99
/pk 2, $14.00/ea

Key Features

Color
Orange
For Use With
To relay a message to on going motorists to steer their direction or give them a notic
Height
8 Inch
Length
10 Inch
Width
.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17729-0-3
Zoro #
G2862341
UPC #
-
Country of Origin
United States

Dimensions

Height
8 Inch
Length
10 Inch
Width
.5 inch
Depth
1 inch

Details

Item
Cone Sign,No Parking,PK2
Color
Orange
For Use With
To relay a message to on going motorists to steer their direction or give them a notic
Features
No Parking
Material
Plastic
Weight
1 Pound
Lockout Application
Mostly used when repairs are being done. Used to keep vehicles away from an area of road temporarily

Description

Cone Sign,No Parking,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.