Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Ring Safety Harness and Lanyard Combo

  • Mfr # 50077

  • Zoro # G2863032


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Color
BLACK
Features
Combination of shock absorbing lanyard and Full body harness
Length
5 Inch
Height
12 Inch
Depth
6 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50077
Zoro #
G2863032
UPC #
-
Country of Origin
United States

Dimensions

Length
5 Inch
Height
12 Inch
Depth
6 Inch
Width
9 Inch

Details

Item
D-Ring Safety Harness and Lanyard Combo
Color
BLACK
Features
Combination of shock absorbing lanyard and Full body harness
Weight
9 Pounds
For Use With
Reliable and Safe fall arrest system
Lockout Application
Helps protect worker when over 6 feet in the air

Description

D-Ring Safety Harness and Lanyard Combo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.