Zoro Homepage

Debris Netting, Black, 4' x 150'

  • Mfr # 14915-91

  • Zoro # G912117176


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
1cm
Length
150 ft
Material
polyethylene
Color
Black
Height (Ft.)
4ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14915-91
Zoro #
G912117176
UPC #
764083985028
Country of Origin
Viet Nam

Dimensions

Width
1cm
Length
150 ft
Height (Ft.)
4ft

Details

Material
polyethylene
Color
Black
Item
Netting
Includes
1 Debris Netting

Description

  • •Constructed of lightweight material
  • •U.V. treated high density polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.