Shop MUTUAL INDUSTRIES
See all product information
Create Account
Diamond Link Orange 4 ft x100 ft w/ Caution tape engraved
- Mfr # 14988-4145-0
- Zoro # G322917564
product price:Â
$
40.99
/ea
Key Features
Height
4 ft
Color
Orange
Material
High Density Polyethylene
Legend
Caution
Tensile Strength
5,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14988-4145-0
- Zoro #
- G322917564
- UPC #
- 764083006938
- Country of Origin
- Canada
- Color
- Orange
- Material
- High Density Polyethylene
- Item
- Fence
- Legend
- Caution
- Tensile Strength
- 5,000 lb
Dimensions
- Height
- 4 ft
- Length
- 100 ft
Description
Mutual Industries Diamond link fence for use with perimeter security systems, property boundaries, sports facilities, and animal enclosures. Manufactured from galvanized or PVC-coated steel wire, it offers corrosion resistance, structural stability, and long-lasting performance in various weather conditions. This special fence has caution tape engraved into the fence for dangerous applications. 3 layers of the tape on the fence. 100 ft long
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.