Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mutual Industries Domestic EDPM Tarp Strap, 31 in. (50c) 14979-31

Domestic EDPM Tarp Strap, 31 in. (50c) (Discontinued)

  • Mfr # 14979-31
  • Zoro # G2862795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14979-31
Zoro #
G2862795
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Height
12 in
Width
12 in
Depth
9 in

Details

Item
Domestic EDPM Tarp Strap,31"
Color
Black
Material
Rubber
For Use With
to tie down the most demanding tie down user
Features
2-1/2 "s" hooks pre inserted
Weight
35
Lockout Application
Placed at the ends of Tarps

Description

Domestic EDPM Tarp Strap,31 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.