Zoro Homepage

Double Net Straw Blanket 8 ft X 112.5 ft

  • Mfr # 17681-2-1125

  • Zoro # G2862953


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
STRAW
Color
YELLOW
Height
96 Inch
Length
9 Inch
Features
Blanket life is around 12 months long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17681-2-1125
Zoro #
G2862953
UPC #
-
Country of Origin
United States

Dimensions

Height
96 Inch
Length
9 Inch
Width
9 Inch
Depth
9 Inch

Details

Item
Double Net Straw Blanket,112-1/2 ft.
Material
STRAW
Color
YELLOW
Features
Blanket life is around 12 months long
For Use With
use on slopes up to 2:1 and moderate flow on channels
Weight
45 Pounds
Lockout Application
To be laid out on the ground to reduce soil erosion

Description

Double Net Straw Blanket,112-1/2 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.