Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durable Flame Retardant T-Shirt, Lime, 3Xlarge

  • Mfr # 96000-0-106

  • Zoro # G2863041


product price: $74.45
/ea

Key Features

Color
Lime
Features
ASTM 1506 Compliant
Height
10 Inch
Length
1 Inch
Width
10 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96000-0-106
Zoro #
G2863041
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Height
10 Inch
Length
1 Inch
Width
10 inch
Depth
1 Inch

Details

Item
Flame Resistant T-Shirt
Color
Lime
Features
ASTM 1506 Compliant
Weight
1 pound
For Use With
To be worn as a shirt in construction environment to protect the wearer from flames and thermal injury
Lockout Application
To be worn as a shirt in a construction environment to show visibility and prevent injury from flames etc.

Description

Durable Flame Retardant T-Shirt,Lime,3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.