
DW12 Series Twin Komelon Measuring Wheel, 25 inch Height, 6 inch Width
Mfr # 17703-0
Zoro # G2863075
product price:Â $83.29
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Aluminum handle
Features
Durable twin 4" wheels
Length
6 inch
Lockout Application
Measuring on hard indoor and outdoor surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17703-0
Zoro #
G2863075
UPC #
-
Country of Origin
United States
Dimensions
Length
6 inch
Width
6 inch
Depth
6 inch
Height
25 inch
Details
Item
DW12 Series Twin Komelon Measuring Wheel
Color
Green
Material
Aluminum handle
Features
Durable twin 4" wheels
Lockout Application
Measuring on hard indoor and outdoor surfaces
For Use With
Stable and accurate measuring on hard indoor and outdoor surfaces
Weight
2 Pound
Description
DW12 Series Twin Komelon Measuring Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.