Zoro Homepage

Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width

  • Mfr # 17786-4110-4000

  • Zoro # G2863209


product price: $38.29
/ea

Key Features

Material
Poly
Color
Yellow
Size
4" x 10yd
Features
Enclosed Glass beads reflect light making the tape highly visible
Height
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17786-4110-4000
Zoro #
G2863209
UPC #
-
Country of Origin
United States

Dimensions

Size
4" x 10yd
Height
2 inch
Width
4 in
Length
3 inch
Depth
3 inch
Overall Length
10 yards per roll

Details

Item
Engineering Grade Retro Reflective Adhes
Material
Poly
Color
Yellow
Features
Enclosed Glass beads reflect light making the tape highly visible
For Use With
Used indoors or outdoors, day or night
Weight
1 pound
Lockout Application
Used as a tape that lights up

Description

Engineering Grade Retro Reflective Adhes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.