Zoro Homepage

Engineering Grade Retro Reflective Adhes, 4 inch Height, 3 inch Width

  • Mfr # 17786-7910-4000

  • Zoro # G2863513


product price: $41.35
/ea

Key Features

Material
Poly
Color
RED
Features
Enclosed Glass beads reflect light making the tape highly visible
Size
4" x 10yd
Length
3 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17786-7910-4000
Zoro #
G2863513
UPC #
-
Country of Origin
United States

Dimensions

Size
4" x 10yd
Length
3 inch
Depth
3 inch
Height
4 inch
Width
3 inch
Overall Length
10 yards per roll

Details

Item
Engineering Grade Retro Reflective Adhes
Material
Poly
Color
RED
Features
Enclosed Glass beads reflect light making the tape highly visible
Weight
1 pound
For Use With
Used indoors or outdoors, day or night
Lockout Application
Used as a tape that lights up

Description

Engineering Grade Retro Reflective Adhes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.