Zoro Homepage

Excelsior Double Net 8X112.5'

  • Mfr # 17687-8-201

  • Zoro # G2862910


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Size
8' x 101- 1/4'
Material
ASPEN/ wood
Color
YELLOW
Height
96 Inch
Length
11 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17687-8-201
Zoro #
G2862910
UPC #
-
Country of Origin
United States

Dimensions

Size
8' x 101- 1/4'
Height
96 Inch
Length
11 Inch
Width
11 Inch
Depth
11 Inch

Details

Item
Double Net Excelsior Blanket,101-1/4 ft.
Material
ASPEN/ wood
Color
YELLOW
Features
Made up of 100% rocky mtn Aspen
Type
Single NET
Lockout Application
To be placed on the ground to promote ideal growing conditions for grass seed while protecting topsoil from wind and water erosion
Weight
66 POUNDs
For Use With
Used on slopes up to 1:1 and areas of moderate to heavy rainfall

Description

Double Net Excelsior Blanket,101-1/4 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.