This item is Discontinued.

Mutual Industries Fabric Pins, 18 In. Length, (100 Per Box) 17686-18

Fabric Pins, 18 In. Length, (100 Per Box) (Discontinued)

  • Mfr # 17686-18
  • Zoro # G2863373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17686-18
Zoro #
G2863373
UPC #
-
Country of Origin
United States

Dimensions

Height
20 Inch
Length
9 Inch
Depth
9 Inch
Width
9 Inch

Details

Item
Fabric Pins,18" Length
Material
Steel
Color
Grey
Features
18" sized
Lockout Application
best used with a machine
For Use With
Ideal for fastening landscape fabric
Weight
18 Pounds

Description

Fabric Pins,18 In. Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.