Zoro Homepage

Fire Hydrant Marker (Snow)

  • Mfr # 17707

  • Zoro # G2863495


product price: $26.15
/ea

Key Features

Color
WHITE
Material
Plastic
Features
High grade 3/8" x 7' fiberglass rod with built-in UV protection
Height
94 Inch
Depth
4 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17707
Zoro #
G2863495
UPC #
-
Country of Origin
United States

Dimensions

Height
94 Inch
Depth
4 inch
Width
4 Inch
Length
4 inch

Details

Item
Fiberglass Snow Fire Hydrant Marker,3/8
Color
WHITE
Material
Plastic
Features
High grade 3/8" x 7' fiberglass rod with built-in UV protection
Weight
4 Pounds
For Use With
Attaches to fire hydrants to ensure that emergency crews can locate them at night or in the snow
Lockout Application
To be placed on a fire hydrant

Description

Fiberglass Snow Fire Hydrant Marker,3/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.