Flag, Orange/white, 2in Wide x 100ft Length, Plastic

  • Mfr # 15991-4510-100

  • Zoro # G912117169


product price: $75.69
/pk 10, $7.57/ea
Free Shipping & Returns

Key Features

Material
Plastic
Tape Width
2in
Tape Length
100ft
For Use With
construction sites, scaffolding, wet floors, sporting events, grand openings, open houses, and have a myriad of other practical applications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15991-4510-100
Zoro #
G912117169
UPC #
764083986940
Country of Origin
China

Dimensions

Tape Width
2in
Tape Length
100ft

Details

Item
Flag
Material
Plastic
Color
Orange/White
For Use With
construction sites, scaffolding, wet floors, sporting events, grand openings, open houses, and have a myriad of other practical applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.