Zoro Homepage

Flagging Tape, Ultra Standard, Red, 24PK

  • Mfr # M16002-79-1875

  • Zoro # G2864030


product price: $54.25
/pk 24, $2.26/ea

Key Features

Material
PVC
Color
Red
Features
Withstand 0 degrees temp w/o cracking, fading, or tearing
Height
4 in
Weight
5 pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16002-79-1875
Zoro #
G2864030
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Depth
15 in

Details

Item
Flagging Tape,Ultra Standard,Red,PK2
Material
PVC
Color
Red
Features
Withstand 0 degrees temp w/o cracking, fading, or tearing
Weight
5 pounds
For Use With
Surveying, mapping, forestry, tapping, ropping off an area, or any other marking application

Description

Flagging Tape,Ultra Standard,Red,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.