Zoro Homepage

Full Brim Hard Hat, Blue (2Pk)

  • Mfr # M50210-25

  • Zoro # G2872421


product price: $24.39
/pk 2, $12.20/ea

Key Features

Material
Plastic
Color
Blue
Height
13 inch
Length
6 inch
Fabric Weight
1 pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50210-25
Zoro #
G2872421
UPC #
-
Country of Origin
United States

Dimensions

Height
13 inch
Length
6 inch
Width
11 inch
Depth
6 inch

Details

Item
Polyethylene Ratchet Suspension Ful,PK2
Material
Plastic
Color
Blue
Fabric Weight
1 pound
Application
Worn on a workers head in a construction setting, to provide protection from debris
Features
Adjustable ratchest suspension
For Use With
Protection from UV rays on ears and back of neck

Description

Polyethylene Ratchet Suspension Ful,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.