Gabion, Green, 108 in H x 36 in x 36 in
- Mfr # 99-9-3
- Zoro # G2864399
product price:Â
$
262.99
/ea
Key Features
Height
108 Inch
Color
Green
Material
Metal
Length
36 Inch
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-9-3
- Zoro #
- G2864399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 108 Inch
- Length
- 36 Inch
- Width
- 36 in
- Depth
- 36 Inch
Details
- Item
- Gabion,108" x 36" x 36",Gray
- Color
- Green
- Material
- Metal
- Weight
- 59 Pounds
- For Use With
- retaining structures such as revetment and tower walls, retaining walls, and embankments and cuttings.
- Lockout Application
- utilized as noise barriers, temporary floodwalls, or for aesthetic purposes including landscape elements and veneers.
Description
Our high quality gabion baskets are ideal for retaining walls, or along stream beds to help with restoration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.