Zoro Homepage

Gabions, Grey, 72 in x 36 in

  • Mfr # 99-6-3

  • Zoro # G2864441


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Height
72 Inch
Material
Metal
Color
Grey
Width
36 Inch
Length
36 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-6-3
Zoro #
G2864441
UPC #
-
Country of Origin
United States

Dimensions

Height
72 Inch
Width
36 Inch
Length
36 Inch
Depth
36 Inch

Details

Material
Metal
Color
Grey
Item
Gabions,72" x 36" x 36",Gray
Weight
59 Pounds
For Use With
retaining structures such as revetment and tower walls, retaining walls, and embankments and cuttings.
Lockout Application
utilized as noise barriers, temporary floodwalls, or for aesthetic purposes including landscape elements and veneers.

Description

Gabions,72 In. x 36 In. x 36 In.,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.