125 in x 300 in Ground Cover, Black

  • Mfr # 25-6-300

  • Zoro # G2864590


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Finished Size
125 in x 300 in
Color
Black
Tarp Finished Length
125 in
Tarp Finished Width
300 in
Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-6-300
Zoro #
G2864590
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Finished Size
125 in x 300 in
Tarp Finished Length
125 in
Tarp Finished Width
300 in
Size
6' x 300'
Depth
9 Inch
Length
9 Inch
Height
72 Inch
Width
9 Inch

Details

Color
Black
Item
Ground Cover
Material
Poly
Features
Convenient planting guide lines places every 12 inches
For Use With
Provides protection of the topsoil from erosion and drought
Weight
60 pounds
Lockout Application
To be placed on the ground over soil

Description

Ground Cover,125 Weight,300 ft. Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.