Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardhat 4Pt Pin Lock Yellow(3Pk)

  • Mfr # M50100-41

  • Zoro # G2872281


product price: $75.79
/pk 3, $25.26/ea
Free Shipping & Returns

Key Features

Material
polyethylene
Color
YELLOW
Height
12 inch
Length
6 inch
Fabric Weight
1 pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50100-41
Zoro #
G2872281
UPC #
-
Country of Origin
United States

Dimensions

Height
12 inch
Length
6 inch
Width
9 inch
Depth
6 inch

Details

Item
Polyethylene 4-Point Pin Lock Suspe,PK3
Material
polyethylene
Color
YELLOW
Fabric Weight
1 pound
Features
4-point Adjustable Nylon Suspension for shock absorbing protection
For Use With
To Protect a Construction workers head from debris and other things
Application
Required whe working in areas where there is a potential for injury to the head

Description

Polyethylene 4-Point Pin Lock Suspe,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.