Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardhat Full Brim Orange (2Pk)

  • Mfr # M50210-45

  • Zoro # G2872449


product price: $25.49
/pk 2, $12.75/ea

Key Features

Material
Plastic
Color
Orange
Height
13 inch
Length
6 inch
Fabric Weight
1 pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50210-45
Zoro #
G2872449
UPC #
-
Country of Origin
United States

Dimensions

Height
13 inch
Length
6 inch
Width
11 inch
Depth
6 inch

Details

Item
Polyethylene Ratchet Suspension Ful,PK2
Material
Plastic
Color
Orange
Fabric Weight
1 pound
For Use With
Protection from UV rays on ears and back of neck
Application
Worn on a workers head in a construction setting, to provide protection from debris
Features
Adjustable ratchest suspension

Description

Polyethylene Ratchet Suspension Ful,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.