Shop MUTUAL INDUSTRIES
See all product information
Create Account
Hazard Stripe Tape PVC Vinyl White/Red, 3" W x 18 yd. L, 7 mil Thick
- Mfr # 17770-1079-3018
- Zoro # G2874549
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material
PVC Vinyl
Length
18 yd.
Thickness
7 mil
Standards
OSHA Certified
Pattern
Striped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17770-1079-3018
- Zoro #
- G2874549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3"
- Length
- 18 yd.
- Thickness
- 7 mil
Details
- Item
- Hazard Stripe Tape
- Color
- White/Red
- Material
- PVC Vinyl
- Standards
- OSHA Certified
- Pattern
- Striped
- Legend
- No Legend
Description
PVC Vinyl Hazard Stripe Tape,7 mil,3 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.