Heavy Duty Tarp, 40 ft x 40 ft, 8 mil, Green, UV Resistant, Mildew Resistant

  • Mfr # 14964-39-4040

  • Zoro # G110840814


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Thickness
8 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
40 ft
Tarp Finished Width
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14964-39-4040
Zoro #
G110840814
UPC #
764083986551
Country of Origin
United States

Dimensions

Finished Size
40 ft x 40 ft
Thickness
8 mil
Tarp Finished Length
40 ft
Tarp Finished Width
40 ft
Overall Dimensions
40' x 40'

Details

Color
Green
Tarp Strength
Heavy Duty
Item
Tarp
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
UV Resistant, Mildew Resistant
Material
Polyethylene
Duty
Heavy Duty

Description

  • •Perfect for more demanding applications
  • •Durable heat welded seams and hems reinforced with rope
  • •Rust Resistant Grommets every 3 ft
  • •14 x 14 weave construction
  • •Reinforced Hems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.