Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Rain Jacket, Polyester, Class 3 Lime, 2XL

  • Mfr # 16370-138-5

  • Zoro # G2866672


product price: $68.59
/ea

Key Features

Material
Polyester
Color
Lime
ANSI Class
3
Features
2" Silver reflective tape on front and back
Depth
7 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16370-138-5
Zoro #
G2866672
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Depth
7 inch
Length
7 inch

Details

Item
Hi-Vis Rain Jacket
Material
Polyester
Color
Lime
ANSI Class
3
Features
2" Silver reflective tape on front and back
Finish
Heavy Insulated
For Use With
Construction sites in cold environments
Weight
2 pounds

Description

High Visibility Polyester ANSI Class 3 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.