
Hi-Vis Safety Vest 2XL- L Class 2 2 PK
Mfr # M16386-0-5
Zoro # G2865394
product price:Â $24.45
/pk 2, $12.23/eaKey Features
Color
Glo Lime
Material
Mesh
Reflective Stripe Width
4 in
ANSI Class
2
Breakaway
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16386-0-5
Zoro #
G2865394
UPC #
-
Country of Origin
China
Dimensions
Size
2XL- L
Reflective Stripe Width
4 in
Details
Item
Hi-Vis Safety Vest
Color
Glo Lime
Material
Mesh
ANSI Class
2
Breakaway
Yes
Features
4" orange/silver/orange reflective tape on front and back
Description
High Visibility ANSI Class 2 Mesh T,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.