Zoro Homepage

Hi-Vis Safety Vest 4XL Class 3 2 PK

  • Mfr # M16391-7

  • Zoro # G2865683


product price: $37.49
/pk 2, $18.75/ea

Key Features

Color
Lime
Material
Polyester Mesh
ANSI Class
3
Features
4" orange/silver/oragne reflective tape on front and back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16391-7
Zoro #
G2865683
UPC #
-
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester Mesh
ANSI Class
3
Features
4" orange/silver/oragne reflective tape on front and back

Description

High Visibility ANSI Class 3 Mesh V,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.