
Hi-Vis Safety Vest 4XL Class 3 2 PK
Mfr # M16393-7
Zoro # G2865604
product price: $38.35
/pk 2, $19.18/eaKey Features
Material
Polyester Mesh
ANSI Class
3
Features
High visibility on streets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16393-7
Zoro #
G2865604
UPC #
-
Country of Origin
United States
Dimensions
Size
4XL
Details
Item
Hi-Vis Safety Vest
Color
Orange
Material
Polyester Mesh
ANSI Class
3
Features
High visibility on streets
Description
High Visibility ANSI Class 3 Mesh S,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.