Zoro Homepage

Hi-Vis Safety Vest L Class 2 2 PK

  • Mfr # M16387-0-3

  • Zoro # G2866499


product price: $29.49
/pk 2, $14.75/ea

Key Features

Material
Polyester
Reflective Stripe Width
4 in
ANSI Class
2
Breakaway
Yes
Features
4" lime/silver/lime reflective tape on front and back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16387-0-3
Zoro #
G2866499
UPC #
-
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
4 in

Details

Item
Hi-Vis Safety Vest
Color
Lime
Material
Polyester
ANSI Class
2
Breakaway
Yes
Features
4" lime/silver/lime reflective tape on front and back

Description

High Visibility Polyester ANSI Class,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.