
Hi-Vis Safety Vest X-L Class 2 , Velcro
Mfr # M16374-4 XL
Zoro # G2866471
product price: $30.55
/pk 3, $10.18/eaKey Features
Color
Lime
Material
100% Knit Polyester
Reflective Stripe Width
2 in
ANSI Class
2
Closure Type
Velcro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16374-4 XL
Zoro #
G2866471
UPC #
-
Country of Origin
China
Dimensions
Size
X-L
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Safety Vest
Color
Lime
Material
100% Knit Polyester
ANSI Class
2
Closure Type
Velcro
Features
2" high gloss silver reflective tape on front and back
Description
High Visibility Polyester ANSI Class,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.