
Hi-Vis Vest w/Sleeves 2XL- L Class 3 , Velcro
Mfr # M16362-5
Zoro # G2866593
product price: $30.85
/pk 2, $15.43/eaKey Features
Material
Polyester
Reflective Stripe Width
2 in
Closure Type
Velcro
ANSI Class
3
Features
High visibility on streets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M16362-5
Zoro #
G2866593
UPC #
-
Country of Origin
China
Dimensions
Size
2XL- L
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Vest w/Sleeves
Color
Orange
Material
Polyester
Closure Type
Velcro
ANSI Class
3
Features
High visibility on streets
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.