
Hi-Vis Vest w/Sleeves X-L Class 3 , Velcro
Mfr # M16362-4
Zoro # G2866505
product price: $30.85
/pk 2, $15.43/eaKey Features
Color
Orange
Material
Polyester
Reflective Stripe Width
2 in
ANSI Class
3
Closure Type
Velcro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M16362-4
Zoro #
G2866505
UPC #
-
Country of Origin
China
Dimensions
Size
X-L
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Vest w/Sleeves
Color
Orange
Material
Polyester
ANSI Class
3
Closure Type
Velcro
Features
2" silver reflective stripes
Description
High Visibility Polyester ANSI Class,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.