
Hickory Stripe Welder Cap, 1Size(3Pk)
Mfr # M7750-0-0
Zoro # G2868763
product price: $24.69
/pk 2, $12.35/eaKey Features
Material
Cotton
Color
Hickory stripe
For Use With
deep crowned to cover a welders ears and necks
Features
Elastic band for Comfort
Height
1 Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7750-0-0
Zoro #
G2868763
UPC #
-
Country of Origin
United States
Dimensions
Height
1 Inch
Width
6 Inch
Depth
5 Inch
Length
5 Inch
Details
Item
Kromer Welder Cap,Cotton,5" Length,PK2
Material
Cotton
Color
Hickory stripe
For Use With
deep crowned to cover a welders ears and necks
Features
Elastic band for Comfort
Weight
1 Pound
Application
A form of protection for welders and other workers
Description
Kromer Welder Cap,Cotton,5 In. Length,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.