Zoro Homepage

High Density Polyethylene (HDPE) Diamond

  • Mfr # 14988-91-48

  • Zoro # G2864992


product price: $63.35
/ea

Key Features

Height
48 Inch
Length
8 Inch
Color
BLACK
Material
HDPE
Size
4' x 50'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14988-91-48
Zoro #
G2864992
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
48 Inch
Length
8 Inch
Size
4' x 50'
Width
8 Inch
Depth
8 Inch

Details

Color
BLACK
Material
HDPE
Item
High Density Polyethylene,HDPE Diamond
Weight
12 Pound
For Use With
Sporting events, crowd control, parades, golf tournaments, and stadiums

Description

High Density Polyethylene,HDPE Diamond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.